Beli kabel listrik nyfgby di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp179.900

    ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.
    atribut:
    • Length (m): 1
  2. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  3. RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    Mulai

    Rp389.900

    RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  4. Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Mulai

    Rp969.900

    Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik)
    Deskripsi:
    Internal wiring with medium mechanical stress for electrical equipments - cooking and heating appliances provided that the cable does not come in contact with the hot parts. This power cord is also commonly used in machineries with rated voltages up to 0.6/1 kV.
    atribut:
    • Color: Black
  5. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  6. RUCIKA HDPE Pipe SDR13.6 PN12.5 (Pipa HDPE)
    Mulai

    Rp119.900

    RUCIKA HDPE Pipe SDR13.6 PN12.5 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  7. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Mulai

    Rp95.900

    RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  9. SHUANGLIN HDPE Solid Wall Pipe SDR11 PN16 (Pipa HDPE)
    Mulai

    Rp62.900

    SHUANGLIN HDPE Solid Wall Pipe SDR11 PN16 (Pipa HDPE)
    atribut:
    • Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
  10. SHUANGLIN HDPE Solid Wall Pipe SDR17 PN10 (Pipa HDPE)
    Mulai

    Rp52.900

    SHUANGLIN HDPE Solid Wall Pipe SDR17 PN10 (Pipa HDPE)
    atribut:
    • Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
  11. PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20
    Mulai

    Rp679.900

    PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20
    Deskripsi:
    Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On System
    atribut:
    • Density (g/cm³): 0.958
    • Elongation at Break (%): Min. 400
    • Material: HDPE PE 100
    • Nominal Pressure: PN-20
    • Tensile Strength (MPa): 20
  12. Aqualon HDPE Water Pipe (Pipa Polietilena Air)
    Mulai

    Rp799.900

    Aqualon HDPE Water Pipe (Pipa Polietilena Air)
    Deskripsi:
    Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.
    atribut:
    • SNI License: Yes
    • SNI Number: 085/S/Pro/B/VIII/2021
  13. Vinilon Pipa HDPE PE 100 (MRS 100)
    Mulai

    Rp609.900

    Vinilon Pipa HDPE PE 100 (MRS 100)
    Deskripsi:
    Pipa untuk saluran air bersih dengan material berkualitas.
  14. Non Brand Bottle Capsule HDPE (Botol Lab)
    Mulai

    Rp56.900

    Non Brand Bottle Capsule HDPE (Botol Lab)
    atribut:
    • Color: Doff
    • Material: HDPE Plastic
  15. POLY-PUSH Clamp Saddle
    Mulai

    Rp26.900

    POLY-PUSH Clamp Saddle
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: PE: EN 12201/ISO 3607/ISO 14236/DIN 8072 /DIN 8074 /UNI 10910; PP: ISO 3609/DIN 8077/UNI 8318; PVC-U: EN 1452-2
  16. POLYFUSION Repair Clamp HDPE
    Mulai

    Rp459.900

    POLYFUSION Repair Clamp HDPE
    Deskripsi:
    Polyfusion HDPE Repair Clamp / Repair CollarMengatasi Kebocoran Pipa HDPE dengan cepat efisien dan tanpa memotong pipa HDPE, Solusi terbaik mengatasi pipa HDPE Bocor
    atribut:
    • Material: PE
  17. RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    Mulai

    Rp51.900

    RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    Deskripsi:
    Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.
    atribut:
    • Length Pipe (m): 4
    • Pipe Type: PP-R
    • Color: Green
Daftar Harga kabel listrik nyfgby Terbaru October 2026
ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)Rp179.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Supreme Cables Power Cable NYFGBY Series (Kabel Listrik)Rp2.599.900
RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)Rp389.900
Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik)Rp969.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
Supreme Cables Power Cable NYFGBY Series (Per Meter Continuous) (Kabel Listrik)Rp129.900
RUCIKA HDPE Pipe SDR13.6 PN12.5 (Pipa HDPE)Rp119.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Rp95.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)